Beli oil seal tb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal TB TB40588 (Sil Oli)
    Mulai

    Rp83.900

    NOK Oil Seal TB TB40588 (Sil Oli)
    Deskripsi:
    - This is a seal for oil when there is dust.- This is an oil seal when the object to be sealed is on one side and there is slight dust on the other side.
    atribut:
    • Material: Nitrile (NBR)
    • Outer Diameter D (Φmm): 58
    • Part Number: AD2369-F0
    • Type: TB
    • Width B (mm): 8
  2. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  3. NOK Oil Seal TB Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    NOK Oil Seal TB Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: TB
  4. SOG Oil Seal TC Series NBR Material (Sil Oli)
    Mulai

    Rp5.900

  5. TTO Oil Seal TC Type (Sil Oli)
    10%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  6. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  7. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  8. CHO Oil Seal TC Type NBR Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  9. NOK Oil Seal TB Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp459.900

    NOK Oil Seal TB Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: TB
    • Contact Part: Double lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  10. NOK Oil Seal SB2 Type (Sil Oli)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  11. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  12. NOK Oil Seal MG Type (Sil Oli)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  13. Hannochs New Signboard HFH LED (Lampu Sorot)
    Mulai

    Rp70.900

    Hannochs New Signboard HFH LED (Lampu Sorot)
    atribut:
    • Voltage (V): 165-265 AC
    • Product Technology: LED
    • Beam Angle (°): 120
    • Color Rendering Index (CRI): >80
    • IP Rating: IP65
    • Product Material: AL + Glass
    • Rated Lifetime (hour): 30000
  14. CHO Oil Seal TC Type FKM Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  15. CHO Oil Seal SC Type, NBR (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

    CHO Oil Seal SC Type, NBR (Sil Oli)
    atribut:
    • Material: NBR
Daftar Harga oil seal tb Terbaru November 2026
CHO Oil Seal TB Type (Sil Oli)Rp10.900
NOK Oil Seal TB TB40588 (Sil Oli)Rp83.900
NOK Oil Seal TB2 Type (Sil Oli)Rp44.900
NOK Oil Seal TB Type (Sil Oli)Rp3.699.900
SOG Oil Seal TC Series NBR Material (Sil Oli)Rp5.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
TTO Oil Seal Special Shaft TB Series (Sil Oli)Rp4.900
CHO Oil Seal TC Type NBR Type (Sil Oli)Rp5.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)